Check Availability
  • Trailer Jacks
  • REESE 

    Round Swivel Jack, 10" Lift Range

  • Item # 444G67
  • Mfr. Model # 7079042
Round Swivel Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G67
Mfr. Model # 7079042
UNSPSC #24101612
Shipping Weight 13.7 lbs
Country of Origin China *
Item Round Swivel Jack
Load Capacity 8000 lb.
Lift Range 10"
Handle Top Wind
Mounting Brackets Direct Weld
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 10.5"
Type Topwind Trailer Jack
Includes Male Mating Mount
Lifting Capacity 5000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features Swivel Jack, Side wind Handle, 10" Travel, Weld On Tubular Mount, 5000 Lb. Capacity, Includes forgot Plate, 1 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In