Check Availability
  • Towing Accessories
  • REESE 

    Revolution Combo, 12-1/2" L, 12-1/2" H

  • Item # 444G33
  • Mfr. Model # 61510
Revolution Combo, 12-1/2" L, 12-1/2" H
Qty
  • Web Price
    $700.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G33
Mfr. Model # 61510
UNSPSC #25181708
Shipping Weight 101.0 lbs
Country of Origin Mexico *
Item Revolution Combo
Length 12-1/2"
Width 12-1/2"
Height 12-1/2"
Capacity GVW 10,000 lb.
Tongue Capacity 2000 lb.
Finish Powder Coated
Features Universal Wedge
For Use With 5th Wheel
Standards SAE J2638
Manufacturers Warranty Length Limited Lifetime Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In