Check Availability
Pintle Hook
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G91
Mfr. Model # 6301142
UNSPSC #25181708
Shipping Weight 13.8 lbs
Country of Origin China *
Item Pintle Hook
Capacity GVW (Lb.) 16,000
Size (In.) 2
Ball Size (In.) 2
Hole Dia. (In.) 1-1/8
Trailer Ball Dia. (In.) 2
Length (In.) 1
Shank Size (In.) 2
Bolt and Thread Size 1/2"-13
Finish Powder Coated
For Use With Pintle Mount
Vehicle Light to Medium Duty Trucks
Package Quantity 1
Standards SAE J847
Features Vertical Load, GTW When Used As Pintle Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In