Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 33-1/2" L

  • Item # 444G53
  • Mfr. Model # 49902
Light Weight Distributing Kit, 33-1/2" L
Qty
  • Web Price
    $356.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G53
Mfr. Model # 49902
UNSPSC #25181708
Shipping Weight 102.0 lbs
Country of Origin China *
Item Light Weight Distributing Kit
Class IV
Length 33-1/2"
Width 11-1/4"
Height 7-1/2"
Hole Dia. 5/8"
Capacity GVW 10,000 lb.
Tongue Capacity 750 lb.
Fits Ball Dia. 2-5/16"
Shank Size 2"
Finish Powder Coated
Features Cast Shank, Machined for A Tighter Fit, Seven Vertical Mounting Holes with Groove for Mounting Accessories, Works with Any Weight-Distributing Bolt-Together Head Assembly
For Use With Receiver Hitch
Standards SAE J684
Includes Friction Sway Control, Mounting Hardware
Manufacturers Warranty Length 10 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In