Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 11-1/2" L

  • Item # 444G52
  • Mfr. Model # 54976
Light Weight Distributing Kit, 11-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G52
Mfr. Model # 54976
UNSPSC #25181708
Shipping Weight 11.12 lbs
Country of Origin USA *
Item Light Weight Distributing Kit
Class V
Length 11-1/2"
Width 8-3/8"
Height 2"
Hole Dia. 5/8"
Capacity GVW 17,000 lb.
Tongue Capacity 1700 lb.
Shank Size 2-1/4"
Finish Powder Coated
Features Weight Distribution Shank, Shank Diameter, Rise
For Use With Distribution Kits
Standards SAE J684
Includes Shank
Manufacturers Warranty Length Limited Lifetime warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In