Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 12-1/4" L

  • Item # 444G51
  • Mfr. Model # 54998
Light Weight Distributing Kit, 12-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G51
Mfr. Model # 54998
UNSPSC #25181708
Shipping Weight 20.0 lbs
Country of Origin China *
Item Light Weight Distributing Kit
Class IV
Length 12-1/4"
Width 10-1/2"
Height 2"
Hole Dia. 5/8"
Capacity GVW 16,000 lb.
Tongue Capacity 1600 lb.
Shank Size 2"
Finish Powder Coated
Features Rise or Drop, Square Shank
For Use With Distribution Kits
Standards SAE J684
Includes Shank
Manufacturers Warranty Length Limited Lifetime warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In