Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 12-1/4" L

  • Item # 444G50
  • Mfr. Model # 54970
Light Weight Distributing Kit, 12-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G50
Mfr. Model # 54970
UNSPSC #25181708
Shipping Weight 15.0 lbs
Country of Origin China *
Item Light Weight Distributing Kit
Class IV
Length 12-1/4"
Width 7-3/8"
Height 14-1/2"
Hole Dia. 5/8"
Capacity GVW 15,000 lb.
Tongue Capacity 1500 lb.
Shank Size 2"
Finish Powder Coated
Features Rise or Drop, Square Shank
For Use With Round Bar or Trunnion
Standards SAE J684
Includes Shank
Manufacturers Warranty Length Lifetime Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In