Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 11" L

  • Item # 444G49
  • Mfr. Model # 3344
Light Weight Distributing Kit, 11" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G49
Mfr. Model # 3344
UNSPSC #25181708
Shipping Weight 29.7 lbs
Country of Origin Mexico *
Item Light Weight Distributing Kit
Class IV
Length 11"
Width 13-1/2"
Height 15-1/2"
Hole Dia. 5/8"
Capacity GVW 14,000 lb.
Tongue Capacity 1400 lb.
Shank Size 2"
Finish Powder Coated
Features Designed for Use with Round or Trunnion Style Weight Distribution Kits, T Style Drop Design, Use Either in Rise or Drop Position, Shank, Capacity 14,000 lb., Shank Bar Length, Black Powder Coat Finish Over E Coat
For Use With Distribution Kits
Standards SAE J684
Includes Shank
Manufacturers Warranty Length Lifetime Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In