Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 11" L

  • Item # 444G48
  • Mfr. Model # 3215
Light Weight Distributing Kit, 11" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G48
Mfr. Model # 3215
UNSPSC #25181708
Shipping Weight 26.6 lbs
Country of Origin Mexico *
Item Light Weight Distributing Kit
Class IV
Length 11"
Width 9-1/8"
Height 2-5/8"
Hole Dia. 5/8"
Capacity GVW 14,000 lb.
Tongue Capacity 1400 lb.
Shank Size 2"
Finish Powder Coated
Features Extra Drop and Rise
For Use With Distribution Kits
Standards SAE J684
Includes Shank
Manufacturers Warranty Length Limited Lifetime warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In