Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 39-3/4" L

  • Item # 444G45
  • Mfr. Model # 66559
Light Weight Distributing Kit, 39-3/4" L
Qty
  • Web Price
    $630.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G45
Mfr. Model # 66559
UNSPSC #25181708
Shipping Weight 107.3 lbs
Country of Origin China *
Item Light Weight Distributing Kit
Class IV
Length 39-3/4"
Width 39-3/4"
Height 10"
Hole Dia. 1-1/4"
Capacity GVW 10,000 lb.
Tongue Capacity 1000 lb.
Fits Ball Dia. 2-5/16"
Shank Size 2"
Finish Powder Coated
Features No Drill Installation
For Use With Receiver Hitch
Standards SAE J684
Includes Shank, Spring Bars, Pins, Wear Pads, Installation Kit
Manufacturers Warranty Length Limited Lifetime Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In