Check Availability
  • Towing Accessories
  • REESE 

    Light Weight Distributing Kit, 39-3/4" L

  • Item # 444G43
  • Mfr. Model # 66557
Light Weight Distributing Kit, 39-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G43
Mfr. Model # 66557
UNSPSC #25181708
Shipping Weight 61.5 lbs
Country of Origin Mexico *
Item Light Weight Distributing Kit
Class IV
Length 39-3/4"
Width 39-3/4"
Height 10"
Hole Dia. 1"
Capacity GVW 4000 lb.
Tongue Capacity 400 lb.
Fits Ball Dia. 2-5/16"
Shank Size 2"
Finish Powder Coated
Features No Drill Installation
For Use With Receiver Hitch
Standards SAE J684
Includes Shank, Spring Bars, Pins, Wear Pads, Installation Kit
Manufacturers Warranty Length Limited Lifetime Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In