Check Availability
Kit Multipurpose Trailer Wiring, 5-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H36
Mfr. Model # 8692000
UNSPSC #26121704
Shipping Weight 0.813 lbs
Country of Origin Taiwan *
Item Kit Multipurpose Trailer Wiring
Connection Type Wire lead
Diameter 2-1/4"
Length 60"
Width 2-3/4"
Height 5-1/2"
Wire Length 8"
Material Polycarbonate, Brass, Copper, PVC
Finish Unfinished
Color Black
For Use With Power Supplies
Package Quantity 1
Features Designed for 12 and 24V Systems, Universal Trailer and Automobile Applications, Clear, Reseal Able Case Keeps Items Organized and Secured, Multi-Purpose Cutting, Stripping and Crimping Wiring tool, 12V Probe Circuit Tester, Electrical Tape, Replacement Dust Cover
Includes (50) Assorted Pieces, Butt Splices, Cable Ties, Connectors, Terminals and Ground Screws
* This product's country of origin is subject to change

Welcome Sign In