Check Availability
  • Trailer Hitch Balls
  • REESE 

    Hitch Ball, 1-1/4" Shank dia., Chrome

  • Item # 444H01
  • Mfr. Model # 7063442
Hitch Ball, 1-1/4" Shank dia., Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H01
Mfr. Model # 7063442
UNSPSC #25181708
Shipping Weight 4.1 lbs
Country of Origin China *
Item Hitch Ball
Type Interlock
Capacity GVWR (Lb.) 14,000
Ball Dia. (In.) 2-5/16
Shank Dia. (In.) 1-1/4
Shank Length (In.) 2-3/4
Finish Chrome
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In