Check Availability
  • Trailer Hitch Balls
  • REESE 

    Hitch Ball, 2" Shank dia., 2" Shank L

  • Item # 444G98
  • Mfr. Model # 7071042
Hitch Ball, 2" Shank dia., 2" Shank L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G98
Mfr. Model # 7071042
UNSPSC #25181708
Shipping Weight 3.43 lbs
Country of Origin China *
Item Hitch Ball
Type Interlock
Capacity GVWR (Lb.) 8000
Ball Dia. (In.) 2-5/16
Shank Dia. (In.) 2
Shank Length (In.) 2
Finish Chrome
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In