Check Availability
  • Trailer Hitch Balls
  • REESE 

    Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L

  • Item # 444G94
  • Mfr. Model # 7071142
Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G94
Mfr. Model # 7071142
UNSPSC #25181708
Shipping Weight 1.84 lbs
Country of Origin China *
Item Hitch Ball
Type Interlock
Capacity GVWR (Lb.) 3500
Ball Dia. (In.) 1-7/8
Shank Dia. (In.) 3/4
Shank Length (In.) 1-1/2
Finish Chrome
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In