Check Availability
Gooseneck Hitch with Powder Coated Finish and 25,000 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G29
Mfr. Model # 30845
UNSPSC #25181708
Shipping Weight 66.0 lbs
Country of Origin Mexico *
Item Gooseneck Hitch
Capacity GVW (Lb.) 25,000
Tongue Weight (Lb.) 6250
Max. Weight Distribution (Lb.) 2500/25,000
Vehicle All Trailers
Model Year All
Drilling Required Y
Construction Steel
Finish Powder Coated
Includes Gooseneck Signature Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In