Check Availability
Gooseneck Hitch with Black Powder Coated Finish and 6250 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G23
Mfr. Model # 58079
UNSPSC #25181708
Shipping Weight 41.2 lbs
Country of Origin USA *
Item Gooseneck Hitch
Capacity GVW (Lb.) 6250
Tongue Weight (Lb.) 6250
Max. Weight Distribution (Lb.) 2500/25000
Vehicle All Trailers
Model Year All
Drilling Required No
Construction Steel
Finish Black Powder Coated
Includes Gooseneck Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In