Check Availability
Gooseneck Hitch with Black Powder Coated Finish and 6250 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G22
Mfr. Model # 49080
UNSPSC #25181708
Shipping Weight 33.0 lbs
Country of Origin China *
Item Gooseneck Hitch
Capacity GVW (Lb.) 6250
Tongue Weight (Lb.) 6250
Max. Weight Distribution (Lb.) 2500/25000
Vehicle All Trailers
Model Year All
Drilling Required No
Construction Steel
Finish Black Powder Coated
Includes Pro Series Gooseneck
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In