Check Availability
  • Towing Accessories
  • REESE 

    Friction Sway Control, 12" L, 5" H, 3-1/8"W

  • Item # 444G55
  • Mfr. Model # 83660
Friction Sway Control, 12" L, 5" H, 3-1/8"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G55
Mfr. Model # 83660
UNSPSC #25181708
Shipping Weight 39.72 lbs
Country of Origin China *
Item Friction Sway Control
Length 12"
Width 3-1/8"
Height 5"
Finish Powder Coated
Features Installs and Removes Easily, Removes with Two Spring Locking Pins, Heavy Construction for Added Reliability, Friction Brake Keeps Trailer and Tow Vehicle Stable, Quick Attachment to Trailer Frame, Ball Mount, Can Be Used On Left and Right Side of Trailer
For Use With Distribution Kits
Manufacturers Warranty Length 10 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In