Check Availability
Fold Down Gooseneck with Black Powder Coated Finish and 6250 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G26
Mfr. Model # 8339
UNSPSC #25181708
Shipping Weight 42.5 lbs
Country of Origin Mexico *
Item Fold Down Gooseneck
Capacity GVW (Lb.) 6250
Tongue Weight (Lb.) 6250
Max. Weight Distribution (Lb.) 2500/25,000
Vehicle All Trailers
Model Year All
Drilling Required Y
Construction Steel
Finish Black Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In