Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 5" Drop, Class V, Metal Shield

  • Item # 444H17
  • Mfr. Model # 7063342
Draw Bar, 5" Drop, Class V, Metal Shield
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H17
Mfr. Model # 7063342
UNSPSC #25181708
Shipping Weight 12.8 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 12,500 lb.
Tongue Capacity 1300 lb.
Class V
Fits Ball Dia. 1-1/4"
Drop 5"
Rise 3-1/2"
Length 10"
Width 3"
Shank Size 2-1/2"
Finish Metal Shield
For Use With Trailer Hitch
Features Lifetime Limited Warranty
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In