Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 5" Drop, 3-1/4" W, Powder Coated

  • Item # 444H15
  • Mfr. Model # 7068142
Draw Bar, 5" Drop, 3-1/4" W, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H15
Mfr. Model # 7068142
UNSPSC #25181708
Shipping Weight 5.95 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 5000 lb.
Tongue Capacity 500 lb.
Class IV
Fits Ball Dia. 1"
Drop 5"
Rise 3-1/2"
Length 10
Width 3-1/4"
Shank Size 2"
Finish Powder Coated
For Use With Trailer Hitch
Features Patented Design Features Interlock One-Wrench Tightening System
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In