Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 3" Drop, 3-1/4" W, Powder Coated

  • Item # 444H13
  • Mfr. Model # 7062942
Draw Bar, 3" Drop, 3-1/4" W, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H13
Mfr. Model # 7062942
UNSPSC #25181708
Shipping Weight 5.0 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 6000 lb.
Tongue Capacity 600 lb.
Class IV
Fits Ball Dia. 1"
Drop 3"
Rise 1-1/2"
Length 9-1/8"
Width 3-1/4"
Shank Size 2"
Finish Powder Coated
For Use With Trailer Hitch
Features Patented Design Features Interlock One Wrench Tightening System, Interlock One Wrench Tightening System, Limited Lifetime Warranty
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In