Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 3" Drop, Class IV, Chrome Plated

  • Item # 444H11
  • Mfr. Model # 7060642
Draw Bar, 3" Drop, Class IV, Chrome Plated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H11
Mfr. Model # 7060642
UNSPSC #25181708
Shipping Weight 4.8 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 6000 lb.
Tongue Capacity 600 lb.
Class IV
Fits Ball Dia. 1"
Drop 3"
Rise 1-1/2"
Length 9-1/8"
Width 3-1/4"
Shank Size 2"
Finish Chrome Plated
For Use With Trailer Hitch
Features Unique One Piece Forged Design, (2) Patent Pending, Easy Load Taper, Weld Free Construction, Interlock One Wrench Tightening System, Limited Lifetime Warranty
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In