Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 3" Drop, Class II, Powder Coated

  • Item # 444H06
  • Mfr. Model # 7068342
Draw Bar, 3" Drop, Class II, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H06
Mfr. Model # 7068342
UNSPSC #25181708
Shipping Weight 2.7 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 3500 lb.
Tongue Capacity 350 lb.
Class II
Fits Ball Dia. 3/4"
Drop 3"
Rise 2-1/2"
Length 8-1/2"
Width 2"
Shank Size 1-1/4"
Finish Powder Coated
For Use With Trailer Hitch
Features Patented Design Features Interlock One-Wrench Tightening System
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In