Check Availability
  • Draw Bars
  • REESE 

    Draw Bar, 1-1/4" Drop, 2" W, Powder Coated

  • Item # 444H04
  • Mfr. Model # 7067942
Draw Bar, 1-1/4" Drop, 2" W, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H04
Mfr. Model # 7067942
UNSPSC #25181708
Shipping Weight 2.2 lbs
Country of Origin China *
Item Draw Bar
Capacity GVW 3500 lb.
Tongue Capacity 350 lb.
Class II
Fits Ball Dia. 3/4"
Drop 1-1/4"
Rise 3/4"
Length 7"
Width 2"
Shank Size 1-1/4"
Finish Powder Coated
For Use With Trailer Hitch
Features Patented Design Features Interlock One-Wrench Tightening System
Includes Ball Mount
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In