Check Availability
Cover with Black Powder Coated/Zinc Chrome Plated Finish and 5000 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G25
Mfr. Model # 9467
UNSPSC #25181708
Shipping Weight 49.0 lbs
Country of Origin Mexico *
Item Cover
Capacity GVW (Lb.) 5000
Tongue Weight (Lb.) 5000
Max. Weight Distribution (Lb.) 2500/25,000
Vehicle All Trailers
Model Year All
Drilling Required Y
Construction Steel
Finish Black Powder Coated/Zinc Chrome Plated
Includes Ball, Hitch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In