Check Availability
Converter Power, 8" H, 72" L, 2-1/4" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H22
Mfr. Model # 119251
UNSPSC #26121704
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Converter Power
Connection Type Clamp-Over
Diameter 2-1/4"
Length 72"
Width 2-3/4"
Height 8"
Wire Length 240"
Material Polycarbonate, Brass, Copper, PVC
Finish Unfinished
Color Black
For Use With Power Supplies
Package Quantity 1
Standards SAE J1239,SAE J1128
Features No Cutting or Splicing Vehicle Wiring, Truly Universal, Designed to Work On All Vehicles, Isolates Trailer Light Operation From tow Vehicles Electrical System, Works with 2 or 3 Wire Systems, Works with Complex PWM or Multiplexed Systems Requiring 2 or 3 Wire Hookup, Rated for Up to 4.2A for Turn/Stop, 7.5A for Taillight Trailer Circuits, Integrated Auto Resetting Short, Overload Protection, Works with Low Side Switched Vehicles
Includes Instruction, Wire Ties, Fuse, Fuse Holder, 21 ft. Long Black Wire, Integrated Protective Cover, Adhesive Mount or New Single Screw Mounting Option
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In