Check Availability
Contact Interface Universal, 6" H, 72" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H21
Mfr. Model # 119250
UNSPSC #26121704
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Contact Interface Universal
Connection Type Clamp-Over
Diameter 2-1/4"
Length 72"
Width 2-3/4"
Height 6"
Wire Length 72"
Material Polycarbonate, Brass, Copper, PVC
Finish Unfinished
Color Black
For Use With Power Supplies
Package Quantity 1
Standards SAE J1239,SAE J1128
Features ZCI Sensor Technology and Direct Connection to The Towed Vehicle Battery, Eliminates All Electrical Connection and Interference with The Towed Vehicle Electrical System, Vehicles with 12V System Only, Works with 2 Wire, 3-Wire, PWM, and Multiplex Wiring Systems, Constructed Using Surface Mount Technology (SMT) for Consistent, Reliable Performance Maximizes Trailer Light Yield and Intensity While Producing Minimal Heat Ensures Superior Operation In Rough Road Conditions
Includes Instruction, Dust Cap for 4-Way Flat Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In