Check Availability
Brake Control; For Use With: Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H37
Mfr. Model # 50-85-320
UNSPSC #25181708
Shipping Weight 4.75 lbs
Country of Origin China *
Item Brake Control
For Use With Trailer
Features Built In Battery Charger Charges Battery When Plugged Into The Tow Vehicle, 3 Versatile Mounting Options, Leeds Indicate If Fully Charged or If Recharge is Needed, Push-To-Test Led Meter, for Use on 1-, 2-, or Axle Trailers Equipped with Electric Brakes, Battery Box Rated At 5 amps/hr.
Includes Breakaway Switch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In