Check Availability
Brake Control; For Use With: Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H35
Mfr. Model # 850821142
UNSPSC #25181708
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Item Brake Control
For Use With Trailer
Features 1-4 Axle Capacity, Boost Feature Gives Ability To Apply More Initial Trailer Braking, Reverse Battery Protection, No Leveling Required, Diagnostics Features Incorporated In Easy to Read Led Display, Plug and Play Feature Allows for Quick and Easy Connections, Small Compact Design Designed for Todays Dashes, Simple Push Button Adjustments
Includes Installation instruction
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In