Check Availability
Brake Control; For Use With: Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H32
Mfr. Model # 850711142
UNSPSC #25181708
Shipping Weight 0.52 lbs
Country of Origin Mexico *
Item Brake Control
For Use With Trailer
Features Small Compact Design, Easy Push Button Adjustment for Output and Sync, Plug and Play Feature Allows Quick and Easy Connection, Digital Display Output Setting, Sync Setting, Brake Overload or Short Connection, Advanced Internal Circuit Protection, for 1 to 4 Axle Trailers, plug-In Style, Timed Base Controller
Includes Installation instruction, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In