Check Availability
Brake Control; For Use With: Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H27
Mfr. Model # 8508742
UNSPSC #25181708
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Brake Control
For Use With Trailer
Features Option to Allow Additional Braking Power When Towing Heavier Loads, Led Indicator to Continuously Check The Electrical Circuit to Ensure It is In Sync and Active, In-Dash Mounting for A Less-Intrusive Appearance, Compatible with 1-, 2- or 3-Axle Trailers, Easy to Install, Proportional Brake Controlling, Reduces Strain on Vehicles Brakes, Continual Diagnostics Check
Includes Installation instruction
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In