Check Availability
Brake Control; For Use With: Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H20
Mfr. Model # 9088542
UNSPSC #25181708
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Brake Control
For Use With Trailer
Features Reverse Battery Protection for Both Vehicle and Breakaway, Designed to Work with Electronic Over Hydraulic Brake Systems, Numerous Mounting Options, Includes 360 Degrees Vertical Rotation, Digital Display Depicts Voltage Delivery to Trailer During Braking, No Level Adjustment Necessary, It Adjusts Itself to Varying Terrain As You Drive, Works Proportionally In Reverse with The Ability to Disable When Not Needed, Produces Stops That are In Proportion to Vehicles Deceleration Rate, Boost Feature Gives Users The Ability to Apply More Braking Power When Towing Heavier Trailers, Prodigy P2
Includes Installation instruction
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In