Check Availability
  • Trailer Jacks
  • REESE 

    A-Frame Trailer Jack, 14" Lift Range

  • Item # 444G77
  • Mfr. Model # 7080142
A-Frame Trailer Jack, 14" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G77
Mfr. Model # 7080142
UNSPSC #24101612
Shipping Weight 7.9 lbs
Country of Origin China *
Item A-Frame Trailer Jack
Load Capacity 2000 lb.
Lift Range 14"
Handle Top Wind
Mounting Brackets A-Frame
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 8"
Type Topwind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 15
Construction Steel
Finish Unfinished
Features 15" Travel, Weld On, Bolt On Bracket, Base Not Included, Easy Cranking, Smooth, Comfortable Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change

Welcome Sign In