Check Availability
Replacement Probe, 0.78" dia., 5.0 MHz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is a replacement probe for the REED Instruments® Ultrasonic Thickness Gauge (Grainger No. 52ZK68).
Show More Close
 

Technical Specifications

Item # 440G54
Mfr. Model # R7900-PROBE
UNSPSC #41113612
Shipping Weight 0.105 lbs
Country of Origin China *
Item Replacement Probe
For Use With Mfr. No. R7900
Application Measuring the Thickness of Ultrasonic Conductive Materials Up to 15-3/4"
Range in Steel 0.04" to 15.70"
Frequency 5.0 MHz.
Diameter 0.78"
Temp. Range -32 Degrees to 122 Degrees F
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In