Check Availability
  • Color Analyzer
  • REED INSTRUMENTS 

    Gloss Meter, Backlit LCD, White LED

  • Item # 440G63
  • Mfr. Model # R7700
Gloss Meter, Backlit LCD, White LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This gloss meter is capable of measuring up to 200 gloss units from 3 different angles. The R7700 is designed to meet international gloss measurement standards (ASTMD523, ASTMD1455, ASTMC584 and ASTMD2457), features a backlit LCD and internal memory capable of storing the last 254 measurements. Designed to be used in various applications including; automobile paint inspection, stone & tile manufacturing and paint and ink quality assurance processes.
Show More Close
 

Technical Specifications

Item # 440G63
Mfr. Model # R7700
UNSPSC #41115406
Shipping Weight 2.9 lbs
Country of Origin China *
Item Gloss Meter
Spectral Range 400 to 700nm
Color Value Range (RGB) 0 to 1023
Hue Value Range 0 to 1.000
Saturation Value Range 0 to 1.000
Luminance Value Range 0 to 1.000
Display Backlit LCD
Light Source White LED
Power Source Lithium Ion Rechargeable Battery
Standards CE, RoHS
Includes AC Adapter, Calibration Standard, Cleaning Cloth, Hard Carrying Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.