Check Availability
  • Work Pants
  • RED KAP 

    Men's Work Pants, 100% Cotton, Color: Navy, Fits Waist Size: 56" x 32"

  • Item # 43E351
  • Mfr. Model # PC20NV 56 32
Men's Work Pants, 100% Cotton, Color: Navy, Fits Waist Size: 56" x 32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43E351
Mfr. Model # PC20NV 56 32
UNSPSC #46181527
Shipping Weight 65.65 lbs
Country of Origin Mexico *
Item Work Pants
Gender Men's
Fits Waist Size 56"
Inseam 32"
Color Navy
Material 100% Cotton
Number of Outside Pockets 4
Fabric Weight 8.5 oz.
Lining Material Unlined
Closure Type Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms