Check Availability
  • Work Pants
  • RED KAP 

    Men's Jeans, 100% Cotton, Color: Blue, Fits Waist Size: 28" x 30"

  • Item # 43F313
  • Mfr. Model # PD60PW 28 30
Men's Jeans, 100% Cotton, Color: Blue, Fits Waist Size: 28" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43F313
Mfr. Model # PD60PW 28 30
UNSPSC #46181527
Shipping Weight 1.698 lbs
Country of Origin Mexico *
Item Jeans
Gender Men's
Fits Waist Size 28"
Inseam 30"
Color Blue
Material 100% Cotton
Number of Outside Pockets 5
Fabric Weight 13.75 oz.
Lining Material Unlined
Closure Type Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms