Check Availability
  • Jackets and Coats
  • RED KAP 

    Jacket, 96% Polyester/4% Spandex, Navy, Zipper Closure Type, Size XL, Unisex

  • Item # 437L66
  • Mfr. Model # JP68NV RG XL
Jacket,  96% Polyester/4% Spandex,  Navy,  Zipper Closure Type,  Size XL,  Unisex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L66
Mfr. Model # JP68NV RG XL
UNSPSC #46181533
Shipping Weight 2.0 lbs
Country of Origin Honduras *
Item Jacket
Gender Unisex
Size XL
Fits Chest Size 54"
Color Navy
Length 30-1/2"
Insulated No
Material 96% Polyester/4% Spandex
Lining Material 100% Polyester
Closure Type Zipper
Fabric Weight 10.3 oz.
Number of Inside Pockets 0
Number of Outside Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In