Check Availability
  • Stencils and Stencil Sets
  • RAE 

    Item Pavement Stencil, Character Height 24", Material Polyethylene, Thickness 0.125"

  • Item # 429X21
  • Mfr. Model # STL-108-5110
Item Pavement Stencil,  Character Height 24",  Material Polyethylene,  Thickness 0.125"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 429X21
Mfr. Model # STL-108-5110
UNSPSC #44111801
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Pavement Stencil
Character Height 24"
Character Width 72"
Material Polyethylene
Thickness 0.125"
Overall Height 78"
Overall Width 30"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 1
Color Clear
Stencil Type Symbol
Stencil Application Bike Lane
Stencil Character Arrow
Interlocking No
Duty Heavy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms