Check Availability
90°, 3/4" MNPT Box Connection, Die Cast Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GY93
Mfr. Model # 2693
UNSPSC #0
Shipping Weight 19.2 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector 90 Degrees
Material - Cable Connector Die Cast Zinc
Trade Size - Metallic Building Cable Connector 3/4"
Box Connection 3/4" MNPT
Cable Clamping Method 2 Screws
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Description/Special Features Rugged Metallic Construction Ensures Mechanical Protection for The Raceway
Standards UL Listed File No. 514B, CSA File No C22.2 #18
Cable Opening Min. 0.980"
Cable Opening Max. 1.400"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In