Check Availability
1-1/4" EMT Compression Coupling, 2-7/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GY95
Mfr. Model # 2905
UNSPSC #39121434
Shipping Weight 9.976 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Connector
Conduit Trade Size 1-1/4"
Conduit Fitting Material Steel
Overall Length 2-7/64"
For Use With EMT Conduit
Standards cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In