Check Availability
2" EMT Compression Coupling, 2-15/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GY89
Mfr. Model # 2838
UNSPSC #39121434
Shipping Weight 16.2 lbs
Country of Origin India *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Connector
Conduit Trade Size 2"
Conduit Fitting Material Die Cast Zinc
Overall Length 2-15/64"
For Use With EMT Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In