Check Availability
1-1/2" EMT Compression Coupling, 1-15/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GY64
Mfr. Model # 2806
UNSPSC #39121434
Shipping Weight 21.44 lbs
Country of Origin India *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Connector
Conduit Trade Size 1-1/2"
Conduit Fitting Material Steel
Overall Length 1-15/16"
For Use With EMT Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In