Check Availability
1" EMT Compression Coupling, 1-29/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GY39
Mfr. Model # 2904
UNSPSC #39121434
Shipping Weight 26.015 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Connector
Conduit Trade Size 1"
Conduit Fitting Material Steel
Overall Length 1-29/32"
For Use With EMT Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In