Check Availability
1/2" EMT Compression Coupling, 1-7/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GX31
Mfr. Model # 2122
UNSPSC #39121434
Shipping Weight 47.502 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Connector
Conduit Trade Size 1/2"
Conduit Fitting Material Steel
Overall Length 1-7/16"
For Use With EMT Conduit
Standards cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In