Check Availability
1/2" IMC, Rigid Compression Coupling, 1-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GX26
Mfr. Model # 3022
UNSPSC #39121311
Shipping Weight 6.975 lbs
Country of Origin USA *
Item Compression Coupling
For Conduit Type IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1/2"
Conduit Fitting Material Steel
Overall Length 1-1/2"
For Use With Unthreaded Rigid/IMC Conduit
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In