Check Availability
1/2" EMT Compression Coupling, 1-45/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43GX23
Mfr. Model # 2822
UNSPSC #39121434
Shipping Weight 53.0 lbs
Country of Origin India *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1/2"
Conduit Fitting Material Die Cast Zinc
Overall Length 1-45/64"
For Use With EMT Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In