Check Availability
  • RWM 

    5" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating

  • Item # 29XV15
  • Mfr. Model # 47-GTB-0520-S
5" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XV15
Mfr. Model # 47-GTB-0520-S
UNSPSC #31162701
Shipping Weight 6.0 lbs
Country of Origin USA *
Caster Sub-Type Kingpinless Swivel
Caster Load Rating Range Medium-Duty
Load Rating 1200 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Nylon
Caster Core Material Rubber
Wheel Color Gray
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3"
Outside Bolt Hole Spacing 3" x 3-5/8"
Caster Wheel Bearings Ball
Caster Max. Temp. 275 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ISO 9001:2015, ICWM
Caster Product Group Kingpinless Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. GTB-0520-08
Caster Raceway Roller
Includes Complete Caster
Durometer 75 Shore D
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Features Kingpinless Raceway
Application Tow Lines, Production Line Dollies, and Use in The Aerospace, Metal Forging, Ship Building, and Automotive industries
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms